Shop All Boots and Outdoor
Muck
Big Kids' Muckster Lite EVA Clog, PINK, M, Size 7
Mfr # MMLCK40Y
Zoro # G012160737
product price: $38.45
/pr
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck
- MFR # MMLCK40Y
- Zoro # G012160737
- UPC # 193715535872
- Country of Origin Unknown
- Category Boots and Outdoor
Description
Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Inspired by our beloved Muckster collection, the Muckster Lite Clog is 50% lighter, offers independently verified SRC rated slip resistant traction and provides excellent support and comfort for all day wear. The Muckster Lite Clog is built from a high performance, lightweight foam called Bio Lite which is ultra durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. 100% water friendly, 100% KIDPROOF Available in little kids' sizes, 7 13 & big kids' sizes, 1 7 Lightweight and easy to slip on/off One piece EVA foam made from BioLite Textured insole for comfort, grip and support Breathable side ports for water drainage and comfort Commercial landfill validated utilizing the ASTM D5511 18 test method, ISO 15985 SRC rated for excellent multi surface traction ASTM D5511 18 / ISO 15985 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (M39R)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- KINCO Kinco 1930 XL Grain Cowhide Leather Chopper Mitten; Extra Large (120299)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- LACROSSE ZXT Knee Boot 16" Black, 7, PR (267180-7)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 075)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- Muck Boots and Outdoor