Shop All Medical Equipment Bags & Cases
Mtr
Padded Trauma Bag
Mfr # MTR-14121
Zoro # G712045594
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-14121
- Zoro # G712045594
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Size | Medium |
Details
Color | Blue |
Description
Exclusively constructed of 1600 nylon ballistic cloth the strongest fabric available. Two Blaze orange mesh, removable clear bags inside lid &All straps wrap completely around bag for ultimate strength and durability. Side zippered pocket is 15 inches long with 3 inner pockets and 6 elastic instrument holders. All YKK zippers included.
- •Triple Reflective Trim
- •Padded Shoulder Strap
- •Removable And Adjustable 3 Piece Divider For Main Compartment
- •Built In Feet On Bottom
- •Heavy-Duty YKK Zippers
- •Fully Padded
- •Main Body - 11" x 7.5" x 7.5"
- •End Pockets - 3" x 7.5" x 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Plastic Adhesive Bandages, White, 100PK (FAOG155)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- Q-TIPS Cotton Swabs, PK1080 (22127)
- STOUT Tidy Girl Sanitary Disposal Bags, PK600 (TG-7514P10)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- EMI Bag/Tote, Pro Response Basic Bag, Orange, 1000 Denier Nylon (867)
- FIELDTEX Trauma Backpack, orange (911-117153OR)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- ELECTROLUX S-Bag Anti-Allergy Synthetic For Bag , 4PK (EL202G)
- EMI Step-In Gear Bag (852)
- Mtr Medical Equipment Bags & Cases