Shop All Disposable Gloves
Mtr
Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue
Mfr # MTR-93002
Zoro # G711860341
product price: $93.49
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-93002
- Zoro # G711860341
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Guard |
Finger Thickness | 5 mil |
Cuff | Rolled |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (MTR-93005)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (MTR-93003-BX)
- MTR Bolt, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MTR-73003-BX)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, S, 250 PK, Blue (62871)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green (AMXGWGN46100)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Purple (KCC55080)
- Mtr Disposable Gloves