Shop All Disposable Gloves
Mtr
Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue
Mfr # MTR-93003
Zoro # G011860317
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtr
- MFR # MTR-93003
- Zoro # G011860317
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Guard |
Finger Thickness | 5 mil |
Cuff | Rolled |
Description
Protect your hands from harmful chemicals and biological hazards INCLUDING CHEMO AND FENTANYL with these MEDICAL EXAMINATION GRADE multi-purpose MTR Nitrile gloves!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (CCW2-06-XXL)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- OPTIC MAX I/O Shaded Safety Glasses, Full Polycarbonate Lens (100IO)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (MTR-93003-BX)
- MTR Bolt, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MTR-73003-BX)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (MTR-93005)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (198249-XL)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, M, Blue (SA6602-20)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (304340182)
- Mtr Disposable Gloves