Deluxe Spine Board
Mfr # MTR-BB5-ORG
Zoro # G412045597
Key Features
- Color Orange
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-BB5-ORG
- Zoro # G412045597
- Country of Origin China
- Category Gurneys & Stretchers
Details
Color | Orange |
Description
With New offset pins you can now use loop end or clip in straps! The board allows for easy maneuvering with significant reduction of spinal disturbance to the patient. New and improved runners will keep the board raised for easy access lift. The board has larger handholds designed to accommodate gloved hands. Molded-in speed clip pins maximize strapping options. This lightweight one piece molded board is comprised of a combination of tough, space age materials resulting in a hygienically clean surface with no seams, cracks or crevices. The board has a shipping weight of only 12lbs. It's x-ray translucent feature gives an extra clear view of the spinal area, and can even be used for an MRI!
- •Weight:20 lbs
- •Outside Water Holds 550 lbs.
- •Floats In Water 350 lbs.
- •Extra-large hand holds fit even bulky firefighter gloves
- •Compatible with most head immobilizers
- •100% X-ray translucent
- •Easy to clean
- •Highly resistant to blood, oils, acids and other chemical contaminants
- •Impact resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- LIL DRUG STORE Pain Relief, 4 CT, Tablet (20-366715-97002-6)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- KONG USA Rolly, Black Rollable Stretcher (89001N000KK)
- MOBILEAID Emergency Evac Flexible Stretcher (71090)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- HONEYWELL Folding Stretcher, 350 lb., 72 In., Orange (4499920)
- KEMP USA Folding Pole Stretcher, Orange (10-991-ORG)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- Mtr Gurneys & Stretchers