Deluxe Spine Board
Mfr # MTR-BB5-G
Zoro # G312045604
Key Features
- Color Green
Product Information
- Brand Mtr
- MFR # MTR-BB5-G
- Zoro # G312045604
- Country of Origin China
- Category Gurneys & Stretchers
Details
Color | Green |
Description
With New offset pins you can now use loop end or clip in straps! The board allows for easy maneuvering with significant reduction of spinal disturbance to the patient. New and improved runners will keep the board raised for easy access lift. The board has larger handholds designed to accommodate gloved hands. Molded-in speed clip pins maximize strapping options. This lightweight one piece molded board is comprised of a combination of tough, space age materials resulting in a hygienically clean surface with no seams, cracks or crevices. The board has a shipping weight of only 12lbs. It's x-ray translucent feature gives an extra clear view of the spinal area, and can even be used for an MRI!
- •Weight:20 lbs
- •Outside Water Holds 550 lbs.
- •Floats In Water 350 lbs.
- •Extra-large hand holds fit even bulky firefighter gloves
- •Compatible with most head immobilizers
- •100% X-ray translucent
- •Easy to clean
- •Highly resistant to blood, oils, acids and other chemical contaminants
- •Impact resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B. BRAUN Three Way Discofix Stopcock w/ Luer Slip, 0.26 mL Priming volume (455991EA)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- KONG USA Rolly, Black Rollable Stretcher (89001N000KK)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- MOBILEAID Emergency Evac Flexible Stretcher (71090)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- Mtr Gurneys & Stretchers