Deluxe Spine Board
Mfr # MTR-BB5-B
Zoro # G512045572
Key Features
- Color Blue
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-BB5-B
- Zoro # G512045572
- Country of Origin China
- Category Gurneys & Stretchers
Details
Color | Blue |
Description
With New offset pins you can now use loop end or clip in straps! The board allows for easy maneuvering with significant reduction of spinal disturbance to the patient. New and improved runners will keep the board raised for easy access lift. The board has larger handholds designed to accommodate gloved hands. Molded-in speed clip pins maximize strapping options. This lightweight one piece molded board is comprised of a combination of tough, space age materials resulting in a hygienically clean surface with no seams, cracks or crevices. The board has a shipping weight of only 12lbs. It's x-ray translucent feature gives an extra clear view of the spinal area, and can even be used for an MRI!
- •Weight:20 lbs
- •Outside Water Holds 550 lbs.
- •Floats In Water 350 lbs.
- •Extra-large hand holds fit even bulky firefighter gloves
- •Compatible with most head immobilizers
- •100% X-ray translucent
- •Easy to clean
- •Highly resistant to blood, oils, acids and other chemical contaminants
- •Impact resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- FEDPRO Tub O Scrub Hvy Duty Hand Clnr 18 Oz Btl (FPRTS18)
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- Mtr Gurneys & Stretchers