Shop All Gurneys & Stretcher Accessories
Mtr
2 Piece Metal Buckle Spine Board Strap
Mfr # MTR-20013-R-Z
Zoro # G212045599
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- End Type Loop End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-20013-R-Z
- Zoro # G212045599
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Details
Color | Red |
End Type | Loop End |
Description
Heavy duty straps that are available in two options. If you have spineboards with pins then you will need the speed clip type. If you have spineboards with OUT pins then you will use the loop end type.
- •With Loop Ends
- •3 Piece Strap
- •Length 5'
- •Nylon with metal push button buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- NECTAR Hand Body Lotion, 300PK (HA-NECSC-004)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- OASIS Self-Adherent Tape, 1-1/2 in. x 5 Yards (COH1.5)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-BK)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-Y)
- DICK MEDICAL SUPPLY Strap, Orange, 2 ft. L x 2-1/2" W x 3" H (51021 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK/RD)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- Mtr Gurneys & Stretcher Accessories