Shop All Gurneys & Stretcher Accessories
Mtr
2 Piece Metal Buckle Spine Board Strap
Mfr # MTR-20013-BK-Z
Zoro # G512045589
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- End Type Loop End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-20013-BK-Z
- Zoro # G512045589
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Details
Color | Black |
End Type | Loop End |
Description
Heavy duty straps that are available in two options. If you have spineboards with pins then you will need the speed clip type. If you have spineboards with OUT pins then you will use the loop end type.
- •With Loop Ends
- •2 Piece Strap
- •Length 5'
- •Nylon with metal push button buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN PLFM POWER CORD NORTH AMERICA (714030)
- NEXCARE Blister Waterproof Bandages 1 Size, No Color, 6PK (MMMBWB06)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-BK)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-Y)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (48152 NG)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (24021 BK)
- Mtr Gurneys & Stretcher Accessories