Shop All Gurneys & Stretcher Accessories
Mtr
2 Piece Metal Buckle Spine Board Strap
Mfr # MTR-20011-R
Zoro # G712045617
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- End Type Speed Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtr
- MFR # MTR-20011-R
- Zoro # G712045617
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Details
Color | Red |
End Type | Speed Clip |
Description
Heavy duty straps that are available in two options. If you have spineboards with pins then you will need the speed clip type. If you have spineboards with OUT pins then you will use the loop end type.
- •Speed Clips
- •6 Piece Strap
- •Length 5'
- •Nylon with metal push button buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- MABIS Foot Stool w/Support Handle, Black/Chrome (539-1902-0099)
- CREST ProHealth Mouthwash, 48PK (3700044979)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-Y)
- MTR 2 Piece Metal Buckle Spine Board Strap (MTR-20011-BK)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Red, 5 ft. L x 2-1/2" W x 3" H (48152 RD)
- FERNO Floatation Collar, Orange, 3m (471)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21071 BK)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- Mtr Gurneys & Stretcher Accessories