Shop All Brake & Wheel Tools
Mtp
Tire Spreader, M50 Lever
Mfr # EZM-50
Zoro # G4874931
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type M50
- Application Tire Repair
- Number of Pieces 1
- For Use With Tires
- Tool Type Tire Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtp
- MFR # EZM-50
- Zoro # G4874931
- Country of Origin China
- Category Brake & Wheel Tools
Details
Type | M50 |
Application | Tire Repair |
Number of Pieces | 1 |
For Use With | Tires |
Item | Tire Spreader |
Tool Type | Tire Spreader |
Number of Sockets Included | 0 |
Description
Tire Spreader, Tool Type Tire Spreader, Application Tire Repair, Number of Pieces 1, For Use With Tires, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, Exhaust 6 In (152 Mm) (M002117)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- CURT Trailer Hitch, 2" Receiver, Class 3,13367 (13367)
- SOLAS Rubex Interchangeable Hub 4-Blade Propeller, LH, 14.75in x 15in Pitch (9514-148-15)
- KEN-TOOL Demount Tool, 39 In, 3/4 In Stk, Stl, 1 Pc (35449)
- LANG KASTAR Brake Caliper Press (LA98948)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- SG TOOL AID Slide Hammer/Puller For Front Wheel Hubs/Rear Axles, 10 Lbs (SGT66370)
- OEMTOOLS Disc Brake Pad Spreader (25265)
- Mtp Brake & Wheel Tools