Shop All Painting Tools
Mtn
MTN 1868512 Pocket Spray Paint Cap; Black - Pack of 5
Mfr # 1868512
Zoro # G604031162
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtn
- MFR # 1868512
- Zoro # G604031162
- UPC # 8427744364915
- Country of Origin Unknown
- Category Painting Tools
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Pocket Spray Paint Cap, Black - Pack of 5
- Pack of 5
- Tip Type: Pocket
- Size of Tip Included: Standard
- Height: 1 in.
- Material: Plastic
- For Use With: MTN 94 and Hardcore and Waterbase Spray Paints
- Color: Black 5 pack
- Country of Origin: Spain
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (9PH38)
- LINZER POLY STAIN BRUSH 4"" (3121-4)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- MTN MTN 1868504 Astro Fat Spray Paint Cap; Clear - Pack of 5 (1868504)
- MTN MTN 1868454 Universal Spray Paint Cap; Yellow - Pack of 5 (1868454)
- OLD MASTERS Stain Applicator (30500)
- PAINTLINE PaintLine PSDR 2nd Tier Connectors (Set of 2 Pairs) PR (PSDR.S)
- HYDE Paint Mixr Mudslingr 5G (46565)
- HYDE Mudslinger 2-1/4 in. W X 16 in. L Steel Paint Mixer For 1 and 5 Gallon Containers (46555)
- WOOSTER Roller Gauge 1/2 Film Grey (R078)
- Mtn Painting Tools