Shop All Painting Tools
Mtn
MTN 1868504 Astro Fat Spray Paint Cap; Clear - Pack of 5
Mfr # 1868504
Zoro # G004031267
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtn
- MFR # 1868504
- Zoro # G004031267
- UPC # 8427744364946
- Country of Origin Unknown
- Category Painting Tools
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Astro Fat Spray Paint Cap, Clear - Pack of 5
- Pack of 5
- Tip Type: Astro Fat
- For Use With: MTN 94 and Hardcore and Waterbase Spray Paints
- Material: Plastic
- Height: 1 in. Size of Tip Included: Wide
- Color: Clear 5 pack
- Country of Origin: Spain
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9186402-4432)
- JEN MANUFACTURING 3 in. Poly Roller Cover (33)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- ALLEGRO INDUSTRIES Cotton Stretch Knit Spray Head Sock (1410-01)
- MTN MTN 1868512 Pocket Spray Paint Cap; Black - Pack of 5 (1868512)
- MTN MTN 1868454 Universal Spray Paint Cap; Yellow - Pack of 5 (1868454)
- DENDESIGNS 45050 Paint Can Hook (DE3679405)
- MIDWEST RAKE End Caps, Polypropylene, 3/8" dia., PK24 (SA30048)
- INFRATECH Infratech 14-1005 High Intensity Medium Wave; 1500W SRU-3215 (INF-14-1005)
- PURDY PREM 10-IN-1 PAINTERS TOOL W HAMR HEA (14A900800)
- HYDE 5-IN-1 Black & Silver Multi-Tool (02970)
- Mtn Painting Tools