Shop All Painting Tools
Mtn
MTN 1868488 Spray Paint Cap; Assorted Color - Pack of 5
Mfr # 1868488
Zoro # G403978262
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtn
- MFR # 1868488
- Zoro # G403978262
- UPC # 8427744364953
- Country of Origin Unknown
- Category Painting Tools
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Spray Paint Cap, Assorted Color - Pack of 5
- Pack of 5
- Height: 1 in.
- For Use With: MTN 94 and Hardcore and Waterbase Spray Paints
- Material: Plastic
- Size of Tip Included: Assorted
- Color: Assorted 5 pack
- Country of Origin: Spain
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal (9144402-1402)
- PAINTLINE PaintLine PSDR Wave Hangers (Set of 20), 20PK (PSDR.W)
- INDUSTRIAL CHOICE Athletic Field Striping Paint, 17 oz., Royal Blue, Water -Based (318193)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- MTN MTN 1868504 Astro Fat Spray Paint Cap; Clear - Pack of 5 (1868504)
- MTN MTN 1868454 Universal Spray Paint Cap; Yellow - Pack of 5 (1868454)
- MTN MTN 1868512 Pocket Spray Paint Cap; Black - Pack of 5 (1868512)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- DOMINION SURE SEAL Paint Off, 2.5L (DOM-CUSOB)
- HYDE POT HOOKS 6"" 2PACK (45050)
- DUCK BRAND PAINT TAPE 1.41"" 4PK BLU (240460)
- Mtn Painting Tools