Shop All Pressure Washer Nozzles
Mtm Hydro
4000 psi 1/4 Female Inlet 210 Degree Turbo Nozzle 3.5 with High Pressure Filter
Mfr # 16.0296
Zoro # G205992541
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtm Hydro
- MFR # 16.0296
- Zoro # G205992541
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Mtm hydro-hydrojet mtm hydro's 4000 psi 1/4 female inlet 210 degree turbo nozzle 2.5 with 1/4" quick connect high pressure filter is the ultimate cleaning time saver!! 0 degree nozzle spins rapidly cutting cleaning time in half!! for use on driveways, sidewalks, and all hard to clean areas. This 4000 psi turbo nozzle is 20% lighter than comparable models and reduces worker fatigue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Chamber, Foam Pro 2 (81676801)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 24" (243RNDD025)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- BETTER WOOD PRODUCTS Better Wood Products 9910 Fire Starter Box (9910)
- MTM HYDRO 4000 psi Quick Connect Nozzle 0, 15, 25, and 40 degree 4-Pack 3.0 (17.0156)
- MTM HYDRO 4000 psi Quick Connect Nozzle 0, 15, 25, 40 degree and 6540 soap nozzle 5-pack 6.0 (17.0199)
- MTM HYDRO 4000 psi 1/4 Female Inlet 210 Degree Turbo Nozzle 4.0 with High Pressure Filter (16.0297)
- BE PRESSURE SUPPLY Rotary Nozzle, 3000 psi, 3 GPM (RJ-3030-CS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-04)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- A.R. NORTH AMERICA Turbo Nozzle (ROTOJET400-055)
- Mtm Hydro Pressure Washer Nozzles