Shop All Tapered Roller Bearings
Mtk
Tapered RollerBearing, 50mm Bore, 110mm, Bore (mm): 50
Mfr # 31310 A
Zoro # G3795989
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.97
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Bore (mm) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 31310 A
- Zoro # G3795989
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Bore (mm) | 50 |
Cage Material | Steel |
Description
Tapered RollerBearing,50mm Bore,110mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCZ5)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End (FM88-5)
- KINGFISHER Grease Fitting Kit, General Assortment (4RZK9)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS60042RS (SS6004-2RS)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- Mtk Roller Bearings