Shop All Tapered Roller Bearings
Mtk
Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97
Mfr # 30310A
Zoro # G3796077
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.97
- Cage Material Steel
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 30310A
- Zoro # G3796077
- Country of Origin Czechia
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 50 |
Temp. Range (F) | -20 to 250 |
Description
Tapered RollerBearing,50mm Bore,110mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- TERRE PRODUCTS Ditch Witch 170-469 Flat Idler Pulley - 5'' Flat Dia. - 3/8'' Bore - Steel (31500106B)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- NTN Tapered Roller Bearing Cone, 42687 (42687)
- Mtk Roller Bearings