Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 90mm Bore, 160mm
Mfr # 32218 A
Zoro # G3795681
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.54
- Agency Compliance ABMA
- Bore (mm) 90
- Cage Material Steel
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32218 A
- Zoro # G3795681
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.54 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Bore (mm) | 90 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Bearing,90mm Bore,160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- MILTON INDUSTRIES 1/4" Male Body T-Style (S-786)
- GATES FleetRunner Heavy Duty Micro-V Belt - Water Pump, K060435HD (K060435HD)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (VL3514)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- TIMKEN TIM 568, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (568)
- Mtk Tapered Roller Bearings