Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 90mm Bore, 140mm
Mfr # 32018 XA
Zoro # G3795876
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.54
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32018 XA
- Zoro # G3795876
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.54 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 90 |
Cage Material | Steel |
Description
Tapered Roller Bearing,90mm Bore,140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- MONARCH Poly Reservoir (500206414185)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- Mtk Roller Bearings