Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 85mm Bore, 150mm
Mfr # 32217 A
Zoro # G3795690
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.35
- Lubrication Light Oil Preservative
- Bore (mm) 85
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32217 A
- Zoro # G3795690
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.35 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Bore (mm) | 85 |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Bearing,85mm Bore,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/4" Barb (RP901250)
- DYNABRADE Cylinder (01013)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- Mtk Roller Bearings