Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 75mm Bore, Bore (mm): 75
Mfr # 30215 A
Zoro # G3796129
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.95
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 75
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 30215 A
- Zoro # G3796129
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.95 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 75 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Bearing, 75mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Valve Assembly, Compact (114X51)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- PRINCE Motor (CMM400-4RP)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- Mtk Roller Bearings