Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 75mm Bore, Bore Dia. (In.): 2.95
Mfr # 32215 A
Zoro # G3795709
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.95
- Lubrication Light Oil Preservative
- Cage Material Steel
- Bore (mm) 75
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32215 A
- Zoro # G3795709
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.95 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 75 |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing,75mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- LUBRIPLATE 35 Soluble Oil, 5 Gal Pail, General Purpose, Water Soluble Cutting Fluid (L0576-060)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- NTN Tapered Roller Bearing Cone, 387AS (387AS)
- Mtk Roller Bearings