Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 65mm Bore, 23mm
Mfr # 32013 XA
Zoro # G3795900
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.56
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Cage Material Steel
- Bore (mm) 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32013 XA
- Zoro # G3795900
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.56 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 65 |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing,65mm Bore,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 19 # of Teeth (40JA19)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- BOSTITCH Series 1/4 Svlplg-1/4Mal (BTFP72333)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4FV)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- TRITAN Metric Tapered Roller Bearing, 35mm Bore Dia., 72mm Outside Dia., 18.25mm Width (30207)
- Mtk Tapered Roller Bearings