Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 60mm Bore, 95mm
Mfr # 32012 XA
Zoro # G3795919
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.36
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32012 XA
- Zoro # G3795919
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.36 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 60 |
Description
Tapered Roller Bearing,60mm Bore,95mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Premium Pump Mid Green, Hand Held, 1 to 1 (102305)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-75-11)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- TIMKEN TIM-H715311, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, H715311 (H715311)
- Mtk Roller Bearings