Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 60mm Bore, 48.5mmW
Mfr # 32312 A
Zoro # G3795611
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.36
- Cage Material Steel
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32312 A
- Zoro # G3795611
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.36 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 60 |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing,60mm Bore,48.5mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/8-SW-150-CB (PUN-H-3/8-SW-150-CB)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- TIMKEN TIM-4335, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 4335 (4335)
- Mtk Roller Bearings