Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 55mm Bore, 45.5mmW
Mfr # 32311 A
Zoro # G3795620
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.17
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 32311 A
- Zoro # G3795620
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.17 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 55 |
Description
Tapered Roller Bearing,55mm Bore,45.5mmW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3 In, Steel (C-300)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- TIMKEN TIM-15100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 15100 (15100)
- Mtk Tapered Roller Bearings