Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 55mm Bore, 31.5mm
Mfr # 31311 A
Zoro # G3795970
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.17
- Cage Material Steel
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 31311 A
- Zoro # G3795970
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.17 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Bore (mm) | 55 |
Description
Tapered Roller Bearing,55mm Bore,31.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3156T)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CSZ, 80 PSI (H5680)
- D&D 136" Outside Length, 5/8" Top Width, 1 Ribs (5VX1360)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- TIMKEN TIM-420, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 420 (420)
- Mtk Roller Bearings