Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 50mm Bore
Mfr # 32210 A
Zoro # G3795718
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.97
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Lubrication Light Oil Preservative
- Bore (mm) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32210 A
- Zoro # G3795718
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Bore (mm) | 50 |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing,50mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY U Joint, 1/4 In (D-2B)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- FESTO Rod Clevis SG-M16 (SG-M16)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- TRITAN Tapered Roller Bearing, Cup, 2.5625-in. Outside Dia., 0.55-in. Width (LM48510)
- Mtk Tapered Roller Bearings