Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 40mm Bore, 80mm
Mfr # 32208 A
Zoro # G3795727
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.57
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32208 A
- Zoro # G3795727
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.57 |
Details
Item | Tapered Roller Bearing Cone |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 40 |
Description
Tapered Roller Bearing Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DIXON Swivel Joint Style 30 FNPT, AL, 2" (230FXFAL00000)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- BROAN Motor (99080199)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (JM720210)
- Mtk Roller Bearings