Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 35mm Bore, 80mm
Mfr # 30307 A
Zoro # G3796095
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.38
- Cage Material Steel
- Bore (mm) 35
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 30307 A
- Zoro # G3796095
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.38 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Bore (mm) | 35 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing,35mm Bore,80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Latch (TT2CUA9A4G)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- GROTE Coiled Air 15 ft. Set, 12"/40" Lead/Bras (81-0015-40H)
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- TIMKEN TIM-467, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 467 (467)
- Mtk Tapered Roller Bearings