Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 35mm Bore
Mfr # 32307 A
Zoro # G3795639
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.38
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 32307 A
- Zoro # G3795639
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.38 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Bore (mm) | 35 |
Description
Tapered Roller Bearing,35mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (45UZ32)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA012RRB (GRA012RRB)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 15 # of Teeth (41B15F-3/4)
- BESTORQ Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- TIMKEN TIM-65320 3110-00-100-0606, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 65320 3110001000606 (65320 3110-00-100-0606)
- Mtk Tapered Roller Bearings