Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 30mm Bore, 65mm
Mfr # 30206 A
Zoro # G3796171
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.18
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Bore (mm) 30
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 30206 A
- Zoro # G3796171
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.18 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 30 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Bearing,30mm Bore,65mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Hose Kit (8940168864)
- LOC-LINE 90 Degree Nozzle, 3/8In, PK20 (59879)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 200 CFM (DA340IN)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 8-12 OD (67790)
- Mtk Roller Bearings