Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 25mm Bore, 52mm
Mfr # 30205 A
Zoro # G3796180
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.98
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Bore (mm) 25
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 30205 A
- Zoro # G3796180
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.98 |
Details
Item | Tapered Roller Bearing Cone |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 25 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Bearing Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- MI-T-M Pump (3-0213)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP (2405-04-02)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- BOWER Tapered Roller Bearing Cup - Single Cup; 1.57 In Od X 0.42 In W; Case Carburized Steel (LM11710)
- Mtk Roller Bearings