Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 25mm Bore, 47mm
Mfr # 32005 XA
Zoro # G3795955
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.98
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 25
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32005 XA
- Zoro # G3795955
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.98 |
Details
Item | Tapered Roller Bearing Cone |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 25 |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Description
Tapered Roller Bearing Cone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CENTURY MOTORS 115v 1/3hp 1725rpm Motor (GF2031L)
- LINCOLN LUBRICATION AIR Coupler, 815 (815)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (553A CUP ONLY)
- Mtk Roller Bearings