Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 240mm Bore, Bore (mm): 240
Mfr # 32248 A
Zoro # G3795648
product price: $7,273.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,273.99
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 9.449
- Lubrication Light Oil Preservative
- Bore (mm) 240
- Agency Compliance ABMA
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32248 A
- Zoro # G3795648
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 9.449 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Bore (mm) | 240 |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing,240mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (H8-63)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- TIMKEN TIM-18720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18720 (18720)
- Mtk Tapered Roller Bearings