Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 20mm Bore, 42mm
Mfr # 32004 XA
Zoro # G3795961
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.79
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32004 XA
- Zoro # G3795961
- Country of Origin Germany
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.79 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 20 |
Description
Tapered Roller Bearing,20mm Bore,42mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B185 (B185)
- TRICO Connection 8 Oz. Glass Reservoir (30205)
- FESTO Blanking Plug B-1/8-NPT (B-1/8-NPT)
- ELESA Breather caps, SFP.40-1/4 NPT+F (SFP. (inch sizes))
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- TIMKEN TIM-JLM506848E, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM506848E (JLM506848E)
- Mtk Roller Bearings