Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 170mm Bore
Mfr # 32034 XA
Zoro # G3795821
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 6.69
- Bore (mm) 170
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32034 XA
- Zoro # G3795821
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 6.69 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 170 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing,170mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/2 HP (048S17D2106)
- KROIL Penetrant, Aerosol, 13oz. (PH132C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35BS17H X 1)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- NACHI Inch Series Tapered Roller Bearing (JL69310)
- Mtk Tapered Roller Bearings