Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 160mm Bore, 84mm
Mfr # 32232 A
Zoro # G3795657
product price: $3,094.99
/ea
Free Shipping & Returns
$3,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 6.3
- Temp. Range (F) -20 to 250
- Bore (mm) 160
- Agency Compliance ABMA
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32232 A
- Zoro # G3795657
- Country of Origin Poland
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 6.3 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 160 |
Agency Compliance | ABMA |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Bearing,160mm Bore,84mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-12MOR 90 (4601-20-12)
- CLESCO 1 3/4 In Bore-Eccentric Type Mounted Ball Bearing - Pillow (PBCM-BE-175)
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- TRITAN Tapered Roller Bearing Set, 1-in. Bore Dia., 1.98-in. Outside Dia., 0.56-in. Width (L44643/10)
- Mtk Roller Bearings