Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 150mm Bore, Bore (mm): 150
Mfr # 32030 XA
Zoro # G3795830
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5.91
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 150
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32030 XA
- Zoro # G3795830
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 5.91 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 150 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing,150mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- GATES Truflex V-Belts, 3L370 (3L370)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- Mtk Tapered Roller Bearings