Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 120mm Bore
Mfr # 32324 A
Zoro # G3795596
product price: $1,905.99
/ea
Free Shipping & Returns
$1,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.72
- Lubrication Light Oil Preservative
- Bore (mm) 120
- Agency Compliance ABMA
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32324 A
- Zoro # G3795596
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.72 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Bore (mm) | 120 |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing,120mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In, Pitch: 3/8" (1DHL6)
- BISON GEAR & ENGINEERING DC Gearmotor, 60RPM, 90V (021-756-8530)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40BS20H X 1)
- DAYTON 4L480 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- Mtk Tapered Roller Bearings