Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 105mm Bore
Mfr # 32321 A
Zoro # G3795605
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.13
- Lubrication Light Oil Preservative
- Bore (mm) 105
- Cage Material Steel
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 32321 A
- Zoro # G3795605
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.13 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Bore (mm) | 105 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing,105mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A46 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (3X471)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 60mm Bore, 95mm (32012 XA)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- Mtk Tapered Roller Bearings