Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 100mm Bore
Mfr # 33220
Zoro # G3799516
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.94
- Bearing Width (In.) 2.48"
- Agency Compliance ABMA
- Temp. Range (F) -20 to +248° F
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 33220
- Zoro # G3799516
- Country of Origin Hungary
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.94 |
Bearing Width (In.) | 2.48" |
Outside Dia. (mm) | 180mm |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative |
Bore (mm) | 100mm |
Cage Material | Steel |
Description
Tapered Roller Bearing,100mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- MTK Tapered Roller Bearing, 40mm Bore, 90mm (30308 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered RollerBearing, 50mm Bore, 110mm, Bore Dia. (In.): 1.97 (30310A)
- BOWER Tapered Roller Bearing Cone - 1.3775 In Id X 0.66 In W (L68149)
- Mtk Roller Bearings