Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 90mm Bore, Width (mm): 40
Mfr # 22218 CW33/C3
Zoro # G3798098
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 3.5433
- Bore Dia. (mm) 90
- Outside Dia. (In.) 6.2992
- Outside Dia. (mm) 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22218 CW33/C3
- Zoro # G3798098
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.5433 |
Bore Dia. (mm) | 90 |
Outside Dia. (In.) | 6.2992 |
Outside Dia. (mm) | 160 |
Width (In.) | 1.5748 |
Width (mm) | 40 |
Details
Type | Straight Bore |
Cage Material | Steel |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 68567 |
Static Load Capacity (Lb.) | 92172 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 410001 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 305001 |
Series | 2200 |
Description
Spherical Roller Bearing,90mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- NSK NSK 6204NR, 6200 Series Single Row Deep Groove Ball Bearing (6204NR)
- GLOBAL 3" ID Set Screw Collar, Stl, Bo (GSC-300-B)
- FESTO Rod Clevis SG-5/16-24 (SG-5/16-24)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- SKF Spherical Roller Bearing, Bore 50mm (22310 EK/C3)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- Mtk Spherical Roller Bearings