Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 70mm Bore
Mfr # 22314 CW33/C3
Zoro # G3797641
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.7559
- Bore Dia. (mm) 70
- Outside Dia. (In.) 5.9055
- Outside Dia. (mm) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22314 CW33/C3
- Zoro # G3797641
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.7559 |
Bore Dia. (mm) | 70 |
Outside Dia. (In.) | 5.9055 |
Outside Dia. (mm) | 150 |
Width (In.) | 2.0079 |
Width (mm) | 51 |
Details
Type | Straight Bore |
Cage Material | Steel |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 84303 |
Static Load Capacity (N) | 455000 |
Series | 2200 |
Static Load Capacity (Lb.) | 102288 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 374998 |
Agency Compliance | ABMA |
Description
Spherical Roller Bearing,70mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 2921 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B112)
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3 (1L625)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- SKF SKF 22208E W33 C3, Spherical Roller Bearings (22208E W33 C3)
- SKF SKF-22216 CY W33, Spherical Roller Brgs, 22216 CY W33 (22216 CY W33)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- FAG BEARINGS Axial Spherical Roller Bearing > 170 mm <= 320 mm (29328)
- Mtk Roller Bearings