Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 60mm Bore
Mfr # 22312 MBW33C3
Zoro # G3797650
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.3622
- Bore Dia. (mm) 60
- Outside Dia. (In.) 5.1181
- Outside Dia. (mm) 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22312 MBW33C3
- Zoro # G3797650
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.3622 |
Bore Dia. (mm) | 60 |
Outside Dia. (In.) | 5.1181 |
Outside Dia. (mm) | 130 |
Width (In.) | 1.811 |
Width (mm) | 46 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 71939 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 269998 |
Dynamic Load Capacity (Lb.) | 60698 |
Series | 2200 |
Static Load Capacity (N) | 320001 |
Description
Spherical Roller Bearing,60mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22215 C3 W33 S (SB22215 C3 W33 S)
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- NSK Spherical Roller Bearing (22222 EA E4 C3 W33)
- Mtk Roller Bearings