Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 40mm Bore
Mfr # 22208 MBW33C3
Zoro # G3798326
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 3.1496
- Bore Dia. (mm) 40
- Outside Dia. (In.) 3.1496
- Outside Dia. (mm) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22208 MBW33C3
- Zoro # G3798326
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.1496 |
Bore Dia. (mm) | 40 |
Outside Dia. (In.) | 3.1496 |
Outside Dia. (mm) | 80 |
Width (In.) | 0.9055 |
Width (mm) | 23 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 22031 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 87999 |
Static Load Capacity (N) | 97999 |
Agency Compliance | ABMA |
Series | 2200 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 19783 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Spherical Roller Bearing, 40mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (6X399)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- GATES SPB3150 Metric V-Belt, 3150mm Outside Length, 17mm Top Width, 1 Ribs (SPB3150)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- SKF SKF-22240 CC W33, Spherical Roller Brgs, 22240 CC W33 (22240 CC W33)
- COMPONENT HARDWARE Stainless Steel Bearing and Screw Stud f (S26-Y001)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Id, 3.149 Od, 157130 (157130)
- Mtk Roller Bearings