Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 35mmBore, 80mm
Mfr # 21307 MBW33/C3
Zoro # G3798551
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 1.3780
- Bore Dia. (mm) 35
- Outside Dia. (In.) 3.1496
- Outside Dia. (mm) 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mtk
- MFR # 21307 MBW33/C3
- Zoro # G3798551
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.3780 |
Bore Dia. (mm) | 35 |
Outside Dia. (In.) | 3.1496 |
Outside Dia. (mm) | 80 |
Width (In.) | 0.8268 |
Width (mm) | 21 |
Details
Type | Straight Bore |
Cage Material | Machined Bronze |
Dynamic Load Capacity (N) | 65398 |
Lubrication | Light Oil Preservative |
Item | Spherical Roller Bearing |
Series | 2100 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 14702 |
Static Load Capacity (N) | 75402 |
Static Load Capacity (Lb.) | 16951 |
Description
Spherical Roller Bearing,35mmBore,80mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- INTERSTATE PNEUMATICS Roller Guides For HSR90 Hose Reel (HSR90-RG)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- SKF SKF-22220 CJ W33, Spherical Roller Brgs, 22220 CJ W33 (22220 CJ W33)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- Mtk Roller Bearings