Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 340mm Bore, Width (mm): 190
Mfr # 23168 CAW33/C3
Zoro # G3796810
product price: $8,389.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,389.99
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 13.3858
- Bore Dia. (mm) 340
- Outside Dia. (In.) 22.8346
- Outside Dia. (mm) 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23168 CAW33/C3
- Zoro # G3796810
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 13.3858 |
Bore Dia. (mm) | 340 |
Outside Dia. (In.) | 22.8346 |
Outside Dia. (mm) | 580 |
Width (In.) | 7.4803 |
Width (mm) | 190 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Dynamic Load Capacity (N) | 3782501 |
Series | 2300 |
Static Load Capacity (Lb.) | 1360544 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Static Load Capacity (N) | 6052001 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 850340 |
Item | Spherical Roller Bearing |
Description
Spherical Roller Bearing, 340mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- DAYTON AC Gearmotor, 966.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX5)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- REXNORD Rex 2000 Normal Duty Mounted Spherical Roller Bearing, 2-3/16 in Bore (ZMC2203)
- BAILEY Cylindrical Od Sqare Bore Disc Harrow Bearings:1 1/8 Sq. Id, 3.149 Od (157224)
- SKF SKF 22324 CC W33, Spherical Roller Bearings (22324 CC W33)
- Mtk Roller Bearings