Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 300mm Bore, Outside Dia. (mm): 540
Mfr # 22260 CAW33/C3
Zoro # G3797790
product price: $7,524.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,524.99
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 11.811
- Outside Dia. (In.) 21.2598
- Outside Dia. (mm) 540
- Width (In.) 5.5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 22260 CAW33/C3
- Zoro # G3797790
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 11.811 |
Outside Dia. (In.) | 21.2598 |
Outside Dia. (mm) | 540 |
Width (In.) | 5.5118 |
Width (mm) | 140 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 630252 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 3782501 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Spherical Roller Bearing |
Series | 2200 |
Static Load Capacity (Lb.) | 850340 |
Dynamic Load Capacity (N) | 2803501 |
Description
Spherical Roller Bearing, 300mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 100 Chain Size, 2-3/16 Bore Dia., 15 # of Teeth (100BS15H X 2 3/16)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MCGILL SB Series MH Spherical Roller Bearing, #22207 W33 (22207 W33)
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm (23134 E1A K M C3)
- SKF Spherical Roller Bearing (22314 E W33)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- Mtk Roller Bearings