Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 300mm Bore, Outside Dia. (mm): 460
Mfr # 23060 MBW33/C3
Zoro # G3797057
product price: $3,032.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,032.99
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 11.811
- Outside Dia. (In.) 18.1102
- Outside Dia. (mm) 460
- Width (In.) 4.6457
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mtk
- MFR # 23060 MBW33/C3
- Zoro # G3797057
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 11.811 |
Outside Dia. (In.) | 18.1102 |
Outside Dia. (mm) | 460 |
Width (In.) | 4.6457 |
Width (mm) | 118 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Static Load Capacity (N) | 3070501 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (N) | 1886802 |
Series | 2300 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 424170 |
Static Load Capacity (Lb.) | 690276 |
Description
Spherical Roller Bearing, 300mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/2 In, SAE 16, PK10 (6816)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Spherical Roller Bearing, 50mm Bore (22310 CW33/C3)
- NACHI R-Series Bearing, R4-2RSMC3 (R4-2RSMC3)
- FAG BEARINGS FAG 22318 E1, Radial Srb 170 Mm 320 Mm (22318 E1)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- Mtk Spherical Roller Bearings